Two Handle Kitchen Faucet with Side Spray in Satin Nickel

You last purchased this on
 
ROHL®

San Julio® Two Handle Kitchen Faucet with Side Spray in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Julio® Two Handle Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RA1676LMWSSTN2
  • Item #3880905
  • Manufacturer Part #A1676LMWSSTN-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8"
  • Spout height: 11-3/4"
  • Quarter-turn ceramic valve
  • Brass construction
  • Metal lever handles
  • Satin Nickel
  • Two hole installation
  • 4" deep deck extension kit, order part # C7555EXT
  • 2 1/8" max installation depth on deck
  • Maximum installation depth on deck: 2-1/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
San Julio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
11-39/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
7-9/32 in
Spout Reach:
7-31/64 in
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No