GRID Drain with Tailpiece in Polished Nickel

You last purchased this on
 
ROHL®

Sanitary Ware GRID Drain with Tailpiece in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Sanitary Ware GRID Drain with Tailpiece in Polished Nickel

  • Fast #
  • Part #R6442PN
  • Item #2117983
  • Manufacturer Part #6442PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • May be used for above counter bowls with no overflow
  • 10" tailpiece with 2 1/2" running thread
  • Standard 2 1/4" flange fits lavatory drains
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sanitary Ware
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Grid
Tailpiece Length:
12-3/4 in