Single Function Rain Showerhead in Polished Chrome
Bellia Single Function Rain Showerhead in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting: rainfall
- Flow rate: 2.0 gpm
- 7 9/16" square spray face
- Solid brass construction, exposed pop-up drain without overflow
- Color/Finish: Polished Chrome
- Flexible anti-calcium nozzles
- 1/2" female NPT inlet connection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Showerhead
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in