This product requires certification to purchase.

14-1/2 x 32-7/8 in. Stainless Steel Grid

ROHL®

Shaker 14-1/2 x 32-7/8 in. Stainless Steel Grid

  • Fast #
  • Part #RWSGMS3618SS
  • Item #9374759
  • Manufacturer Part #WSGMS3618SS
5 out of 5 Customer Rating
Brand image
ROHL®

Shaker 14-1/2 x 32-7/8 in. Stainless Steel Grid

  • Fast #
  • Part #RWSGMS3618SS
  • Item #9374759
  • Manufacturer Part #WSGMS3618SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MS3618
Collection:
Shaker
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
32-7/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
14-1/2 in x 32-7/8 in
Width:
14-1/2 in