29-7/8 x 20-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

You last purchased this on
 
Shaws

Waterside 29-7/8 x 20-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Waterside 29-7/8 x 20-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

  • Fast #
  • Part #RRC3021PCT
  • Item #5076425
  • Manufacturer Part #RC3021PCT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Parchment Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extended disposal flange or basket strainer required for installation
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • 33" minimum cabinet size
  • Hygienic due to antibacterial properties
  • Weight 122 lbs.
  • Unique bowed front that extends 3-1/8" beyond the cabinet face
  • For matching wire sink grid, order WSG3021
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Waterside
Color Finish Category:
Neutrals
Color Finish Name:
Parchment
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
27-1/2 in x 18-1/2 in x 8-1/2 in
Sink Depth:
10-1/32 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
29-7/8 in x 20-7/8 in