26 in. Wire Sink Grid in Stainless Steel

You last purchased this on
 
ROHL®

26 in. Wire Sink Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

26 in. Wire Sink Grid in Stainless Steel

  • Fast #
  • Part #RWSGUM3018SS
  • Item #4491686
  • Manufacturer Part #WSGUM3018SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • Specially designed to fit UM3018 Shaws kitchen sink
  • Stainless Steel construction
  • For undermount installation, sink bowl must be completely exposed for grid to fit properly
  • Requires Certification

Specifications

Brand Model Compatibility:
UM3018 Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
26 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
26 in x 14-1/4 in
Thickness:
1-3/8 in
Width:
14-1/4 in