30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
Shaws

Classic 30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Classic 30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #RMS3018WH
  • Item #4195835
  • Manufacturer Part #MS3018WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • For matching wire sink grid, order WSGMS3018
  • 33" minimum cabinet size
  • Weight 155 lbs.
  • Hygienic due to antibacterial properties
  • Includes “Shaws” blue badge
  • Extended disposal flange or basket strainer required for installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Classic
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27-5/8 in x 15-5/8 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Width:
18 in