DESCRIPTION

  • Limited lifetime warranty
  • Sliding escutcheon

Rohl Shower Arm and Square Escutcheon

R14426

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Installation Type
Wall Mount
Length
6-9/16 in
Material
Brass
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$59.15
EACH
  • QUANTITY