Rohl Escutcheon Only RROGSCO14

DESCRIPTION

  • Modern style escutcheon

Rohl Escutcheon Only

RROGSCO14

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/16 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No

Starting at
$20.64
EACH
  • QUANTITY

DOCUMENTS