DESCRIPTION

  • Adjustable hand shower holder
  • Adjustable sliding rail with lever handle
  • Hose connection outlet: 1/2" male
  • On and off valve inlet: 3/4" NPT
  • Quarter-turn ceramic disc control cartridge

Rohl Perrin & Rowe® Shower Bar with Integrated Volume Control and Outlet

RU5535

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
24-19/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS