• Cart

Rohl Shower System with Pressure Balanced Valve Trim with Single Cross Handle RACKIT20X

DESCRIPTION

Rohl Shower System with Pressure Balanced Valve Trim with Single Cross Handle

RACKIT20X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage, Rain
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS