• Cart

DESCRIPTION

  • C5056.2 Shower Arm
  • Coordinates with Rohl Bath Suites collection
  • Integrated volume control
  • R2012D Pressure Balance Rough
  • To complete package, you must order rough
  • WI0122 Showerhead

Rohl Wellsford® Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

RWEKIT31LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Wellsford®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Single Function
Trim Only
Yes
WaterSense Labeled
No
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY