DESCRIPTION

  • Brass construction
  • Metal lever handle
  • Trim for concealed pressure balance rough valve without diverter
  • Trim only

Rohl Perrin & Rowe® Bath Shower Valve Trim Only with Single Lever Handle

RU1700LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe® Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

Starting at
$300.72
EACH
  • QUANTITY

DOCUMENTS