Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in English Brass

You last purchased this on
 
Perrin & Rowe

Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in English Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in English Brass

  • Fast #
  • Part #R928426EB
  • Item #2119498
  • Manufacturer Part #9.28426EB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perrin and Rowe® 47" black nylon rinse hose for side spray kitchen faucets with rinse hose ferrule
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
U.4710, U.4702, U.4707 Single Hole Kitchen Faucets
Color Finish Category:
Brass Tones
Color Finish Name:
English Brass
Faucet Part Type:
Hose
Length:
47 in
Material:
Plastic
Material Type:
Nylon