Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in Polished Nickel

  • Fast #
  • Part #R928426PN
  • Item #2118437
  • Manufacturer Part #9.28426PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perrin and Rowe® 47" black nylon rinse hose for side spray kitchen faucets with rinse hose ferrule
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed -:
No
Length:
47 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No