DESCRIPTION

  • Acid and alkali resistant glazed surfaces
  • Internal depth: 8-13/16"
  • Sink dimensions: 30" x 18"
  • Suitable for waste disposal units or basket strainer waste

Rohl Shaws No-Hole 1-Bowl Kitchen Sink with Center Drain

RRC3017

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
26-3/8 in x 15-9/16 in x 8-13/16 in
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
8-13/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 18 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS