DESCRIPTION

  • Pressure balance
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Viaggio Single Cross Handle Pressure Balance Trim (without Diverter)

RA1400XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$245.74
EACH
  • QUANTITY