DESCRIPTION

Rohl Avanti Pressure Balancing Trim with Single Cross Handle (Less Diverter)

RA2200XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Avanti
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/8 in
Handle Material
Metal
Handle Type
Cross
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS