DESCRIPTION

Rohl Single Cross Handle Volume Control Valve Trim

RBA31XPNTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY