This product requires certification to purchase.

Single Function Hand Shower in Matte Black

ROHL®

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #R1130EMB
  • Item #9378646
  • Manufacturer Part #1130EMB
5 out of 5 Customer Rating
Brand image
ROHL®

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #R1130EMB
  • Item #9378646
  • Manufacturer Part #1130EMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function Classic spray pattern
  • Brass construction
  • 1/2 in male connection
  • Flow rate 1.75gpm/ 6.6 L/min
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-7/8 in
Hand Shower Flow Rate
1.75 gpm
Height
7-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
824438592728