Single Function Hand Shower
Single Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
- - 1670/8: Single-function hand-shower*
- 1.8 GPM
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 29-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single