Single Function Rain Showerhead in Polished Nickel

Part #R10798PN  |  Item #4492053  |  Manufacturer Part #1079/8PN

$1,020.75 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single-function rain showerhead
  • Faceplate diameter: 11-5/8"
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Unique design
  • Inlet: 1/2" female with swivel connection
  • Flow rate: 2 gpm
  • Brass construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 0 in

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 11-5/8 in

Diameter: 11-5/8 in

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 11-5/8 in

Material: Brass

NSF Certified: No

Number Of Jets: 30

Product Type: Showerhead

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 6

Width: 11-5/8 in