Single Handle Lever Floor Mount Filler in Polished Chrome
Eclissi™ Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.2 GPM
- 1/2" female NPT inlet
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Remote thermostatic valve may be needed; verify local code requirements
- Rough valve sold separately - Order R922390000 floor rough valve
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R922390000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 10-9/32 in
- Drain Included:
- No
- Faucet Connection:
- Female
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 42-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount, Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 42-11/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 10-9/32 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Showerhead Function:
- Single
- Spout Height:
- 9-59/64 in
- Spout Reach:
- 10-7/25 in
- Spout Type:
- Straight
- Spray Type:
- Rain
- Style:
- Classic;Contemporary;Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 10-9/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 20 lb
- Width:
- 6-3/4 in