DESCRIPTION

  • Bath to shower diverter with automatic reset
  • Coverplate, dome, handle and diverter knob made from solid brass
  • Cross lever handle
  • For concealed bath and shower mixer with diverter
  • Required accessory: RRPC2 or RREF2 Rough-in valve

Rohl Single Handle Pressure Balance Tub and Shower Trim Kit

RAC200XPN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY