DESCRIPTION

  • Includes oval trim plate, volume control and temperature control
  • Temperature control includes pre-set safety stop with override

Rohl Perrin & Rowe® Single Metal Lever Handle Concealed Thermostatic Trim Set Round Face Plate

RU5785LSTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS