DESCRIPTION

  • Lever Handle
  • Single lever function for thermostatic control
  • Temperature control includes preset safety stops with override

Rohl Arcana Single Lever Handle Thermostatic Trim

RAC190LTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves

Starting at
$286.56
EACH
  • QUANTITY