• Cart

DESCRIPTION

  • Includes mounting hardware
  • Projection: 4-1/2"
  • Solid metal die cast construction

Rohl Largo d'Orta Single Robe Hook

RCIS7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Largo d'Orta
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
3-3/4 in
Installation Type
Wall Mount
Material
Diecast Metal

Starting at
$93.3
EACH
  • QUANTITY

DOCUMENTS