DESCRIPTION

  • Brass and solid metal die cast construction
  • Color/Finish: Polished Chrome
  • Mounting hardware included

Rohl Lombardia Wall Mount Single Robe Hook

RLO7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lombardia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-31/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal Die Cast
Width
2 in

Starting at
$54.15
EACH
  • QUANTITY

DOCUMENTS