DESCRIPTION

  • Mounting hardware included
  • Single Robe Hook

Rohl Berman Single Robe Hook

RMB7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Berman
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Diameter
2-3/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY