DESCRIPTION

  • Brass and zinc die cast construction
  • Height: 1-7/8"
  • Includes mounting hardware
  • Polished Chrome
  • Thickness: 17/32"

Rohl Wave Wall Mount Single Robe Hook

RQU710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-7/8 in
Installation Type
Wall Mount
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS