DESCRIPTION

  • Projection: 2-3/4"

Rohl Perrin & Rowe® Single Robe Hook

RU6921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
2-1/2 in
Installation Type
Wall Mount
Material
Brass

Starting at
$93.3
EACH
  • QUANTITY