DESCRIPTION

  • Brass construction
  • Length may not be cut down
  • Length: 29-5/8"
  • Sliding hand shower parking bracket

Rohl Modern™ Slide Rail with Hand Shower and Hose

R1650

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modern™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
29-17/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
29-17/32 in
Material
Brass
NSF Certified
No
Size
1/2 in x 1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$257.14
EACH
  • QUANTITY

DOCUMENTS