DESCRIPTION

  • Adjustable sliding rail and hand shower holder
  • Centers: 23-5/8"
  • Includes both porcelain and metal lever inserts
  • Solid brass
  • Use with Perrin and Rowe® hoses only

Rohl Perrin & Rowe® Sliding Rail

RU5540

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24-5/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$753.04
EACH
  • QUANTITY