DESCRIPTION

  • Overall size: 4" L x 8" W x 1-1/4" D
  • Polished Chrome

Rohl Verona™ Small Corner Basket

RBSK17

Color Finish

 

SPECIFICATIONS

Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Height
4 in
Material
Brass
Width
8-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS