Spare Toilet Paper Holder in Polished Chrome
Italian Country Bath Spare Toilet Paper Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 3-1/4"
- Brass construction
- 3 1/4" projection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 6 in
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Projection:
- 3-1/4 in
- Spout Height:
- 5-1/4 in
- Spout Type:
- Rigid