DESCRIPTION

  • Brass construction
  • Includes mounting hardware
  • Projection: 2-3/4"

Rohl Country Bath Spare Toilet Paper Holder

RROT19

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Height
6 in
Installation Type
Wall Mount
Material
Diecast Metal

Starting at
$139.95
EACH
  • QUANTITY

DOCUMENTS