DESCRIPTION

  • Perrin and Rowe® 1-1/4" extension kit

Rohl Rite-Temp® Spindle Extension

RU3550

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rite-Temp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS