DESCRIPTION

Rohl Country Kitchen Spout Bar or Food Prep Faucet with Sidespray

RA3650LM2

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Type
C-Spout
WaterSense Labeled
No

Starting at
$709.72
EACH
  • QUANTITY