DESCRIPTION

Rohl Country Kitchen Spout Faucet

RC7446MC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl A3608 and A3608WS Ceramic Disc Control Cartridge
CARB OTC LEED Compliant
No
Collection
Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY