DESCRIPTION

  • All brass
  • Mounting Hardware Included

Rohl Cisal Stirup Toilet Tissue Holder

RCIS16P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cisal
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
7 in
Material
Metal
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS