Single Function Hand Shower in Tuscan Brass
Sutton Single Function Hand Shower in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male connection
- Flow rate 2.0 GPM*
- Single-function Classic Spray pattern
- Brass construction
- Flexible calcium resistant nozzles on spray face
- allow for easy removal of hard water build-up
- Old Iron finish only available in 1101/8E
- Serviceable faceplate
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Sutton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9 in
- Hose Included:
- No
- Number of Holes:
- 1 Hole
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Classic
- Trim Only:
- No