DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Rohl Tank Lid

RFE2351

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl RFE2350 Trip Lever
Color Finish
White
Color Finish Category
Whites
WaterSense Labeled
No

Starting at
$53.2
EACH
  • QUANTITY