1/2 x 8-7/16 in. FNPT Brass Tub Spout in Antique Gold
Tenerife™ 1/2 x 8-7/16 in. FNPT Brass Tub Spout in Antique Gold
Product Details
Product Details
- 6.0 gpm at 60 psi
- 1/2 in female inlet
- Special fitting included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.0 gpm
- Height:
- 2-23/64 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7-21/32 in
- UPC:
- 824438591936
- Width:
- 1-31/32 in