Multi Function Hand Shower in Satin Nickel
Tenerife Multi Function Hand Shower in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 3-function handshower; choose from massage, rain or a combination of both
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Flow rate of 1.75 gpm at 60 psi for an immersive shower experience
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-21/32 in
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain, Rain/Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in