Single Handle Thermostatic or Pressure Balancing Valve Trim in Antique Gold
Tenerife™ Single Handle Thermostatic or Pressure Balancing Valve Trim in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Innovative engineering perfectly balances temperature, pressure and flowing both high- and low-pressure environments delivering a predictable, optimal and sensorial shower experience
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
- Supports 2 independent functions with no shared functionality
- Will only run showerhead or hand shower independently
- Cartridge is included with trim
- Compatible House of Rohl® R23 rough-in valve supports a flow rate of 6.3 gpm at 60 psi for an immersive shower experience
- Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 6-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Pressure Balancing