Single Handle Volume Control Valve Trim in Antique Gold
Tenerife™ Single Handle Volume Control Valve Trim in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim to be used for either volume control or a 4-port dedicated diverter
- Rough valves sold separately: Order either R1040R 3/4 in volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 2-3/8 in
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438614932
- Valve Trim Type:
- Volume Control