DESCRIPTION

  • All brass trim plate, escutcheons and handles
  • Porcelain lever handles
  • Temperature control includes pre-set safety stop with override
  • Trimplate and temperature control lever

Rohl Country Bath Thermostatic Non-Volume Control Valve with Lever Handle

RA4914LP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$281.56
EACH
  • QUANTITY