DESCRIPTION

  • Connections: 3/4"
  • Includes pre-set safety stop with override
  • Lever handle

Rohl Country Bath Thermostatic Non-Volume Control Valve Trim Only with Single Cross Handle

RA4914XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
7-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$302.38
EACH
  • QUANTITY

DOCUMENTS