DESCRIPTION

  • 3/4" connections
  • Includes pre-set safety stop with override
  • Lever handle
  • Solid brass construction, exposed pop-up drain without overflow
  • Thermostatic

Rohl Country Bath Thermostatic Non-Volume Control Valve with Single Lever Handle

RA4914LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/32 in

Starting at
$281.56
EACH
  • QUANTITY

DOCUMENTS