DESCRIPTION

  • Brass construction
  • Includes extension kit
  • Includes trim plate and temperature control handle
  • Temperature control includes pre-set safety stop with override

Rohl Viaggio Trim Only for Concealed Thermostatic Valve

RA4214LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Viaggio
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-7/8 in

Starting at
$439.0
EACH
  • QUANTITY

DOCUMENTS